Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1495 (N25) Carbide Reamer Standard Sizes
Mfr # 5458915
Zoro # G9185750
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.1495 (#25)
- Overall Length 2-1/2
- Drill Bit Size 0.1495 (#25)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458915
- Zoro # G9185750
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1495 (#25) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1495 (#25) |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- RIDGID Pin, Heel Jaw 10 Wrench (31625)
- PROTO Short Satin Angle Open-End Wrench - 9/32" (J3318)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Kodiak Cutting Tools Carbide Chucking Reamers