Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1490 Carbide Reamer Decimal Size
Mfr # 5458904
Zoro # G9185525
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.149
- Number of Flutes 4
- Overall Length 2-1/2
- Material Carbide
- Drill Bit Size 0.149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458904
- Zoro # G9185525
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.149 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.149 |
Drilling Length | 3/4 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Solid Carb End Mill, 3/8inD., TIALN-Futura (43584TF)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- KRAFT TOOL Safety Ramp Hand Left Groover 1-1, 13"x6 (CF080)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Carbide Chucking Reamers