Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1480 Carbide Reamer Decimal Size
Mfr # 5458893
Zoro # G9185979
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Size 0.148
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458893
- Zoro # G9185979
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.148 |
Drill Bit Size | 0.148 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- KO-KEN Socket 16mm 12 Point 40mm 3/8 Sq. Drive (3305X-16)
- STARRETT Feeler Gage 30Mm (667M-30)
- HYDE 4" Replacement Wallpaper Shaver Blades, PK 5 (33170)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Reamers