Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1470 (N26) Carbide Reamer Standard Sizes
Mfr # 5458882
Zoro # G9187625
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.1470 (#26)
- Overall Length 2-1/2
- Drill Bit Size 0.1470 (#26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458882
- Zoro # G9187625
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1470 (#26) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1470 (#26) |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4180)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 8 (902-215)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Kodiak Cutting Tools Reamers