Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1460 Carbide Reamer Decimal Size
Mfr # 5458871
Zoro # G9187126
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.146
- Overall Length 2-1/2
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458871
- Zoro # G9187126
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.146 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.146 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Steel Loop Hammer Holder (OX-T264901)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23021)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (8412)
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-18)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Kodiak Cutting Tools Carbide Chucking Reamers