Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1455 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474634
Zoro # G8615777
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4
- Size 0.1455
- Material High Speed Steel
- Drill Bit Size 0.1455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474634
- Zoro # G8615777
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.1455 |
Drill Bit Size | 0.1455 |
Drilling Length | 0.1430 |
Length of Cut | 1 |
Shank Diameter | 0.143 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 5/8" (3140)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- BROCO JIMMY Tactical Pry Bar (BRO-PB-JIM)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484523)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers