Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1450 Carbide Reamer Decimal Size
Mfr # 5458860
Zoro # G9186356
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.145
- Number of Flutes 4
- Overall Length 2-1/2
- Drill Bit Size 0.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458860
- Zoro # G9186356
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.145 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.145 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5016H)
- DAKE Band Saw, Horizontial, 114 to 262 SFPM (SE-6.5 M)
- TEKTON 11/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23309)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Carbide Chucking Reamers