Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.1435 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474601
Zoro # G8615016
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.1435
- Number of Flutes 4
- Overall Length 4
- Drill Bit Size 0.1435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474601
- Zoro # G8615016
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.1435 |
Overall Length | 4 |
Drill Bit Size | 0.1435 |
Drilling Length | 0.1350 |
Length of Cut | 1 |
Shank Diameter | 0.135 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- VITREX GROUT REMOVAL TOOL (10020)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- Kodiak Cutting Tools Reamers