Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1420 Carbide Reamer Decimal Size
Mfr # 5458827
Zoro # G9187379
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.142
- Number of Flutes 4
- Overall Length 2-1/2
- Drill Bit Size 0.142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458827
- Zoro # G9187379
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.142 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.142 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/8in Size (1EYH9)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- GREY PNEUMATIC 1"DR X 27MM HEX (4927M)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Kodiak Cutting Tools Reamers