Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.142 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474568
Zoro # G8614508
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.142
- Material High Speed Steel
- Overall Length 4
- Drill Bit Size 0.142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474568
- Zoro # G8614508
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.142 |
Overall Length | 4 |
Drill Bit Size | 0.142 |
Drilling Length | 0.1350 |
Length of Cut | 1 |
Shank Diameter | 0.135 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- WIHA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (30292)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- DRILL AMERICA .1230 HSS Dowel Pin Reamer (DWRRDP.1230)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers