Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1410 Carbide Reamer Decimal Size
Mfr # 5458816
Zoro # G9185735
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.141
- Number of Flutes 4
- Overall Length 2-1/2
- Drill Bit Size 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458816
- Zoro # G9185735
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.141 |
Overall Length | 2-1/2 |
Drill Bit Size | 0.141 |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- AJAX TOOL WORKS Ajax Wedge 1/2X1X13/16 (882)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Kodiak Cutting Tools Carbide Chucking Reamers