Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.141 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474546
Zoro # G8605496
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Material High Speed Steel
- Number of Flutes 4
- Size 0.141
- Drill Bit Size 0.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474546
- Zoro # G8605496
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 4 |
Size | 0.141 |
Drill Bit Size | 0.141 |
Drilling Length | 0.1350 |
Shank Diameter | 0.135 |
Length of Cut | 1 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 1/2" Locking Socket Ho (CMMT99411)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- STARRETT Indicator Dial (655-2041J)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .092 HSS Chucking Reamer Straight Flute Straight Shank (5473655)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers