Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1406 (9/64 Carbide Reamer Standard Sizes
Mfr # 5458805
Zoro # G9184938
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Material Carbide
- Number of Flutes 4
- Size 0.1406 (9/64)
- Drill Bit Size 0.1406 (9/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458805
- Zoro # G9184938
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/2 |
Size | 0.1406 (9/64) |
Drill Bit Size | 0.1406 (9/64) |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Pump Repair Kit (91055)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-3)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- Kodiak Cutting Tools Reamers