Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1405 (N28) Carbide Reamer Standard Sizes
Mfr # 5458794
Zoro # G9186030
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.1405 (#28)
- Overall Length 2-1/2
- Number of Flutes 4
- Drill Bit Size 0.1405 (#28)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458794
- Zoro # G9186030
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1405 (#28) |
Overall Length | 2-1/2 |
Drill Bit Size | 0.1405 (#28) |
Drilling Length | 3/4 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-25-13-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-13-1/4-55)
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- WELLER Cutting Tip, PK2 (6150)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- Kodiak Cutting Tools Reamers