Shop All Carbide End Mills
Kodiak Cutting Tools
1/4 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius
Mfr # 5547218
Zoro # G8657086
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Corner Radius 0.015
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5547218
- Zoro # G8657086
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3/4 |
Corner Radius | 0.015 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Flats | NO |
Coating | AL CRO |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WALTER SURFACE TECHNOLOGIES 3/16" 135 Deg. Jobber Length Drill Bit (01A512)
- STANLEY Saw (20-527)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- KODIAK CUTTING TOOLS 0.016 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522803)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525058)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End Stub Length (5430403)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- Kodiak Cutting Tools End Mills