Shop All Stub Drills
Kodiak Cutting Tools
1/4 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534122
Zoro # G8653890
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534122
- Zoro # G8653890
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Overall Length | 2-1/2 |
Drilling Length | 1-3/8 |
Length of Cut | 1-3/8" |
Overall Length In | 2-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Holster Leather (914)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- LISLE SOCKET TAP #6 (LI70620)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- Kodiak Cutting Tools Stub Drills