Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
1/4 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483973
Zoro # G8565149
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2500 (1/4)
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 6
- Drill Bit Size 0.2500 (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483973
- Zoro # G8565149
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2500 (1/4) |
Overall Length | 6 |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J4759BLS)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .6265 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481982)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- KODIAK CUTTING TOOLS .216 HSS Chucking Reamer Straight Flute Straight Shank (5475877)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- DRILL AMERICA 3/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS3/4)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers