Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
#14 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483665
Zoro # G8674656
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.1820 (#14)
- Overall Length 1-1/8
- Drill Bit Size 0.1820 (#14)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483665
- Zoro # G8674656
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.1820 (#14) |
Overall Length | 1-1/8 |
Drill Bit Size | 0.1820 (#14) |
Drilling Length | .1755 |
Shank Diameter | 0.1755 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- EAGLE TAPTEK CUTTING TOOLS 31/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-062-I)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- VULCAN Bit Set Wood Spade 6Pc 3/8-1In (476940OR)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- Kodiak Cutting Tools Reamers