Shop All Stub Drills
Kodiak Cutting Tools
1/4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402232
Zoro # G8562708
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402232
- Zoro # G8562708
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Overall Length | 2-1/2 |
Drilling Length | 1-3/8 |
Length of Cut | 1-3/8" |
Overall Length In | 2-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g (750110 200)
- DRILLCO 3/4 in. PADDLE BITS - 1950E (195E148)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- Kodiak Cutting Tools Stub Drills