Shop All Hand Taps
Kodiak Cutting Tools
1/4 Countersink Single Flute 90 Deg.
Mfr # 5413518
Zoro # G8652527
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-7/16
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413518
- Zoro # G8652527
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-7/16 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 3/16 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
90 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Morse Taper Holder, CAT40, #3, 1.57in Dia. (C4004-0003-3.00)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- STARRETT Pin Vise Set w/Case, 4 Jaws (S166Z)
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- KODIAK CUTTING TOOLS M14X1.50 High Speed Steel Standard Hand Tap Metric (5511198)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- Kodiak Cutting Tools Taps