Kodiak Cutting Tools
1/4 Countersink Single Flute 60 Deg.
Mfr # 5413408
Zoro # G8647189
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 1-7/16
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413408
- Zoro # G8647189
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-7/16 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 3/16 |
Details
Number of Flutes | 1 |
Description
Made with Premium Grade High Speed Steel
60 Degree Include Angle
Single Flute for Maximum Chip Evacuation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- ROCKY MOUNTAIN TWIST Cobalt Countersink .500 X #40 (954CO5-40)
- WILTON Steel Jaws For 1760 Vise (2907750)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499230)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499120)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511693)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- DRILL AMERICA m45 x 3 HSS Plug Tap (DWTSMT45X3)
- DRILL AMERICA #10-24 UNC Carbon Steel Taper Tap (DWTT10-24)