Shop All Counterbores
Kodiak Cutting Tools
1/4 Counterbore 1/64 Oversize Capscrew Style
Mfr # 5495864
Zoro # G8614806
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Size 1/4
- Drill Bit Size 1/4
- Drilling Length 5-5/8
- Pilot Size 0.265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495864
- Zoro # G8614806
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | 1/4 |
Drill Bit Size | 1/4 |
Drilling Length | 5-5/8 |
Pilot Size | 0.265 |
Flute Size | 0.396 |
Details
Tolerance | 1/64 o/s |
Series Number | 902 |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- M.A. FORD Xt 3/4X2-3/8X6 - .015 (78037501)
- OTC Wire Plier, Straight, 4-In-1 (5950S)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KEO Counterbore, 1/64 Clearance, Size 1/4, Co (55216)
- Kodiak Cutting Tools Counterbores