Shop All Counterbores
Kodiak Cutting Tools
1/4 Counterbore 1/32 Oversize Capscrew Style
Mfr # 5496018
Zoro # G8636269
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Size 1/4
- Number of Flutes [delete]
- Drill Bit Size 1/4
- Drilling Length 5-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496018
- Zoro # G8636269
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | 1/4 |
Drill Bit Size | 1/4 |
Drilling Length | 5-5/8 |
Flute Size | 0.412 |
Pilot Size | 0.281 |
Details
Number of Flutes | [delete] |
Series Number | 903 |
Tolerance | 1/32 o/s |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Combination Blade, 16 (LU84M016)
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33493 (33493)
- KRAFT TOOL Co. GG242 12 in. Squeegee Trowel with ProForm Soft Grip Handle, 6PK (GG242-6)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (56408)
- Kodiak Cutting Tools Porting Tools & Counterbores