Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
1/4 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487185
Zoro # G8635377
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Overall Length 6
- Number of Flutes 6
- Drill Bit Size 0.2500 (1/4)
- Drilling Length .2405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487185
- Zoro # G8635377
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.2500 (1/4) |
Overall Length | 6 |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Material | Cobalt |
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set (4200-0260)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- DRILL AMERICA 15/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO15/16)
- CRAFTSMAN Cordless Reciprocating Saw 20V Tool Only (CMCS300B)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 17/64 Cobalt Reamer Straight Flute Straight Shank (5487240)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- ZORO SELECT Chucking Reamer, #50, 4 Flute, Cobalt (1433-0.07)
- Kodiak Cutting Tools Cobalt Chucking Reamers