Shop All Cobalt End Mills
Kodiak Cutting Tools
1/4 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5530844
Zoro # G8625665
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 4
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5530844
- Zoro # G8625665
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 5/8 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J07518-LT)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- CAPRI TOOLS 3/8 in Drive 5/8 in 12-Point SAE Shallow Socket (CP16354)
- APEX TOOL GROUP Sckt1/2 FML SQ Drv 15mm FML Hex Oal 2.25 (15MM25)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- Kodiak Cutting Tools Cobalt End Mills