Shop All Carbide End Mills
Kodiak Cutting Tools
1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating
Mfr # 5431228DLC
Zoro # G8588818
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5431228DLC
- Zoro # G8588818
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® square end stub length four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill DLC (Diamond-Like Coating) Amorphous Diamond Coated for Non-Ferrous Metals, Plastics and Composites DLC Coating provides extremely low co-efficient of friction and long tool life Great for Carbon Fiber, Graphite, Plastics, Composites, Aluminum, Copper, Brass, Bronze, Zinc, Gold, Silver, Magbesium and many other materials Not for use with steel of other ferrous materials. 4 Flute Square End Single End 30° Helix Stub Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm), Primary Saw Application: Wood, Metal and Steel (DCH0258-G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- INNOVATIVE COMPONENTS Shift Knob, 1/4-20 Thread Size, 2"L, Steel (GN4C----S3---21)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.024)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526510)
- KODIAK CUTTING TOOLS 0.018 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522825)
- KODIAK CUTTING TOOLS 1/2 Dia. 4 Flute Fine Pitch Long Roughing End Mill ALTIN Coated (5518678)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279575)
- KODIAK CUTTING TOOLS 0.017 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522814)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435837)
- Kodiak Cutting Tools End Mills