Shop All Carbide End Mills
Kodiak Cutting Tools
1/4 Carbide Endmill 4 Flute Single End Stub ALTIN Coated
Mfr # 5431558
Zoro # G8611979
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5431558
- Zoro # G8611979
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® square end four flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these stub end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Stub Length End Mills Center Cutting Carbide Endmill ALTiN Coated for Increased Performance & Tool Life
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Double End, 30 in. L (31MA31)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988105)
- KODIAK CUTTING TOOLS 5/16 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450907)
- KODIAK CUTTING TOOLS 0.007 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522704)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450100)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End TICN Coated (5463766)
- KODIAK CUTTING TOOLS 1 Inch Carbide Endmill 4FL Left Hand Spiral Left Hand Carbide End Mill (86279510)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Extra Long Length (5437762)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- Kodiak Cutting Tools Carbide End Mills