Shop All Spotting Drills
Kodiak Cutting Tools
1/4 Carbide Drill N/C Spotting Drill 90 Deg. ALTiN Coated
Mfr # 5438755
Zoro # G8578430
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
- Number of Flutes 2
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438755
- Zoro # G8578430
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
90 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 120XP Locking Flex Head Ratchet Set (81380)
- KRAFT TOOL Cross Joint Trowel w/Wood, 5" x 1-3/4 (GG445)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- Kodiak Cutting Tools Spotting Drills