Shop All Spotting Drills
Kodiak Cutting Tools
1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated
Mfr # 5438909
Zoro # G8594987
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.2500 (1/4)
- Number of Flutes 2
- Drill Bit Size 0.2500 (1/4)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438909
- Zoro # G8594987
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
142 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, Cobalt (1433-0.166)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- Kodiak Cutting Tools Spotting Drills