Shop All Spotting Drills
Kodiak Cutting Tools
1/4 Carbide Drill N/C Spotting Drill 120 Deg. ALTiN Coated
Mfr # 5438832
Zoro # G8587129
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Number of Flutes 2
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438832
- Zoro # G8587129
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 3 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
120 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- CHICAGO-LATROBE 7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit (53456)
- CAL-VAN TOOLS Inner Tie Rod Removal Tool (946)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills