Shop All Drill Mills
Kodiak Cutting Tools
1/4 Carbide Drill Mill 4 Flute 90 Deg. Pt
Mfr # 5541836
Zoro # G8601856
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3/4
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541836
- Zoro # G8601856
- Country of Origin United States
- Category Drill Mills
Dimensions
Overall Length | 3/4 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® four flute solid carbide drill mills feature a 30° helix, a 90° point and are designed for multiple milling and drilling applications applications.
4-flute drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
4 Flute
Single End
90 Degree Angle Drill Bit Point
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
4-flute drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 41/64 (50083)
- BON TOOL Bon 21-136 Paver Restraint, Hd Flexible, 90 Foot/Box (21-136)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A211)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- HHIP 1/16 X 3/8" HSS Corner Rounding End Mill (5800-4020)
- HHIP 3/4 X 3/4 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0750)
- Kodiak Cutting Tools Drill Mills