Shop All Countersinks
Kodiak Cutting Tools
1/4 Carbide Countersink Three Flute 82 Deg.
Mfr # 5419216
Zoro # G8645037
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Drill Bit Size 0.2500 (1/4)
- Size 0.2500 (1/4)
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419216
- Zoro # G8645037
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.2500 (1/4) |
Size | 0.2500 (1/4) |
Drilling Length | 1/4 |
Details
Number of Flutes | 3 |
Coating | Solid Carbide - One Piece |
Shank Type | Solid Carbide - One Piece |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- KO-KEN Socket 14mm 6 Point 40mm 3/8 Sq. Drive (3300X-14)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792757)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- KODIAK CUTTING TOOLS 3/16 Carbide Countersink Three Flute 82 Deg. (5419205)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- Kodiak Cutting Tools Countersinks