Shop All Round Dies
Kodiak Cutting Tools
1/4-32 Die Split Round Adjustable Carbon Steel
Mfr # 5470586
Zoro # G8656605
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 1/4-32
- Number of Flutes [Delete]
- Drill Bit Size 1/4-32
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470586
- Zoro # G8656605
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1/4-32 |
Drill Bit Size | 1/4-32 |
Drilling Length | 1 |
Details
Number of Flutes | [Delete] |
OD | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- CRAFTSMAN Sockets, 1/2" Drive 23mm 12 Point Shallo (CMMT44240)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- WRIGHT TOOL 3/4 in Drive, 3/4" 6 pt SAE Socket, 6 Points (6524)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472071)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472082)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Left Hand Round Adj. Die (DWTH212-11212LH)
- Kodiak Cutting Tools Dies