Shop All Tap Sets
Kodiak Cutting Tools
1/4-28 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5502948
Zoro # G8655354
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 1
- Thread Length 1
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502948
- Zoro # G8655354
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 4 |
Limit | H3 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- KNIPEX Pliers Wrenches, 6" Pliers Wrench (86 03 150 SBA)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap 3 Piece Tap Sets (5504202)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap 3 Piece Tap Sets (5501859)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- WIDIA Hand Tap Set, 3 PC, HSS, M24-3, D8 Limit (14912)
- Kodiak Cutting Tools Tap Sets