Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5573376
Zoro # G8667394
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-1/2
- Size 1/4-28
- Drill Bit Size 1/4-28
- Drilling Length .255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573376
- Zoro # G8667394
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- VIM PRODUCTS VIM Tools 12-Piece Torx Plus Driver Set on Black Magrail (TMS-TXIP6)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (94803QPB113505)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- KODIAK CUTTING TOOLS 5/16-24 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573398)
- KODIAK CUTTING TOOLS M14X2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5533902)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide (5508624)
- OSG Spiral Point Tap, Plug 3 Flutes (2691805)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps