Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-28 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5573992
Zoro # G8672565
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 3
- Size 1/4-28
- Drill Bit Size 1/4-28
- Drilling Length .255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573992
- Zoro # G8672565
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501105)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- Kodiak Cutting Tools Taps