Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-28 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5513695
Zoro # G8643409
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 3
- Size 1/4-28
- Drill Bit Size 1/4-28
- Drilling Length .255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5513695
- Zoro # G8643409
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- MILWAUKEE TOOL Shockwave 1" METRIC HEX Impact Bit Set 8pc (48-32-4617)
- FREUD Forstner Bit, 7/8" dia. (PB-006)
- SURTEK Octagonal 12Pound Hammer (MARR12)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5574718)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- Kodiak Cutting Tools Taps