Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510417
Zoro # G9183389
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510417
- Zoro # G9183389
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Limit | H6 |
Coating | TIN |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 19.8"L x 16"W x 7.6"D (930S-010YL-0A0)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 3/8-16 (PNT600-01-616R)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- Kodiak Cutting Tools Thread Forming Taps