Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510406
Zoro # G9183136
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510406
- Zoro # G9183136
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Limit | H4 |
Coating | TIN |
Thread Chamfer | 2.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- MILWAUKEE TOOL M18™ HACKZALL® Recip Saw (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2625-20, 48-11-1820)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499428)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499406)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- WALTER Walter Prototyp - Advance (7427645)
- Kodiak Cutting Tools Thread Forming Taps