Shop All Hand Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel STI Hand Tap for Screw Thread Inserts
Mfr # 5499142
Zoro # G8571056
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Tap Style Bottom
- Number of Flutes 3
- Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499142
- Zoro # G8571056
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-28 |
Drilling Length | .255 |
Drill Bit Size | 1/4-28 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Tap Style | Bottom |
Number of Flutes | 3 |
Limit | H2 |
Description
Hand Bottom or Plug Style STI - For Screw Thread Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch Assembly Service 28V (23-66-0023)
- CRESCENT LUFKIN 3/8" x 30m/100' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW226ME)
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525200)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502684)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511693)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- DRILL AMERICA m34x3.5 HSS Metric Hand Tap (DWTSMT34X3.5)
- Kodiak Cutting Tools Hand Taps