Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508162
Zoro # G8650530
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508162
- Zoro # G8650530
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Limit | H4 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 9", 6,600 rpm, 15.0A (WEPB 24-230 MVT)
- MILWAUKEE TOOL 1-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9619)
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7310M)
- PERFORMANCE TOOL Single Edge Razor Blade, 12 Pc (W742)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- GREENFIELD INDUSTRIES Spiral Point Tap, Bottoming, 3 (357294)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps