Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated
Mfr # 5559439
Zoro # G9183720
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559439
- Zoro # G9183720
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Limit | TIN |
Coating | 0.191 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 4 Piece Assorted Brass Punch Set (62277)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L (G472)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514905)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- REGAL CUTTING TOOLS Spiral Point Tap, M3, 2 Flutes (027651AS)
- Kodiak Cutting Tools Taps