Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Spiral Pt Bottoming Tap
Mfr # 5509119
Zoro # G8656806
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509119
- Zoro # G8656806
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer (ESH-412X/BR)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/16"-18 (T/A54506)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- Kodiak Cutting Tools Taps