Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/4-28 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498669
Zoro # G8584846
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1
- Number of Flutes 3
- Thread Length 1
- Size 1/4-28
- Drill Bit Size 1/4-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498669
- Zoro # G8584846
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (72169D2B41440)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- MILWAUKEE TOOL 1-1/4" x 15' Heavy Duty Open Wind Sectional Cable (48-53-2854)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- WIDIA Spiral Flute Tap, 5/16"-24, Plug, Metric Coarse, 3 Flutes (GT905039)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps