Shop All Round Dies
Kodiak Cutting Tools
1/4-28 Die Split Round Adjustable High Speed Steel
Mfr # 5471906
Zoro # G8672976
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4-28
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 1/4-28
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471906
- Zoro # G8672976
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 1/4-28 |
Overall Length | 0 |
Drill Bit Size | 1/4-28 |
Drilling Length | 13/16 |
Details
Number of Flutes | [Delete] |
OD | 13/16 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Bright (C00803)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14T)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5215MN)
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 9/16-12 Die Split Round Adjustable Carbon Steel (5470762)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS 1" Die Stock for Round Die (5470201)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472082)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- Kodiak Cutting Tools Round Dies