Shop All Round Dies
Kodiak Cutting Tools
1/4-28 Die Split Round Adjustable Carbon Steel
Mfr # 5470553
Zoro # G8650734
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 1/4-28
- Drill Bit Size 1/4-28
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5470553
- Zoro # G8650734
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1/4-28 |
Drill Bit Size | 1/4-28 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 230v (64207)
- HOLEX ER-16 Collet, 5/16 inch (308920 5/16)
- FEIN E Cutmetalsuper Cut In (63502148013)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- KODIAK CUTTING TOOLS #4-40 Die Split Round Adjustable High Speed Steel (5471708)
- KODIAK CUTTING TOOLS 7/8-9 Die Split Round Adjustable High Speed Steel (5472247)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- KODIAK CUTTING TOOLS #8-32 Die Split Round Adjustable High Speed Steel (5471774)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable Carbon Steel (5470740)
- KODIAK CUTTING TOOLS #10-32 Die Split Round Adjustable Carbon Steel (5470465)
- HOUGEN-OGURA 13/16 in. B Round Die, 5/64-1/2THK (75605)
- Kodiak Cutting Tools Round Dies