Shop All Hand Taps
Kodiak Cutting Tools
1/4-20 Standard Hand Tap Fractional
Mfr # 5502684
Zoro # G8638606
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Number of Flutes 4
- Tap Style Bottom
- Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502684
- Zoro # G8638606
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- CP Impact Wrench, 1 in Drive, 203 to 1220 N-m Forward/ 1898 N-m Reverse Torque, 60 cfm Air Flow, 15-1/2 (T019139)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS #4 Combined Drill & Countersink 60 Deg. HSS Long (5419975)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502057)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511396)
- DRILL AMERICA 3-48 Carbon Steel Taper Hand Tap (DWTT3-48)
- Kodiak Cutting Tools Hand Taps