Shop All Hand Taps
Kodiak Cutting Tools
1/4-20 Standard Hand Tap Fractional
Mfr # 5502596
Zoro # G8642456
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Number of Flutes 2
- Tap Style Bottom
- Size 1/4-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502596
- Zoro # G8642456
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 2 |
Tap Style | Bottom |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Universal Indicator Attachment, 18 In (671)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499846)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501397)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503080)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- Kodiak Cutting Tools Taps