Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/4-20 Spiral Pt Plug Tap High Vanadium High Speed Steel ALTIN Coated
Mfr # 5573673
Zoro # G8673929
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2-1/2
- Size 1/4-20
- Drill Bit Size 1/4-20
- Drilling Length .255
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573673
- Zoro # G8673929
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Point CPM ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 2" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60018)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- MILWAUKEE TOOL 5/8 in.-11 Fixtec Nut (ML05-59-0015)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS 1/4-28 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573376)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps