Shop All Thread Forming Taps
Kodiak Cutting Tools
1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5563181
Zoro # G9184606
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 1/4-20
- Drill Bit Size 1/4-20
- Drilling Length 0.255
- Coating TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563181
- Zoro # G9184606
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | 1/4-20 |
Drill Bit Size | 1/4-20 |
Drilling Length | 0.255 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | H5 |
Thread Chamfer | 1.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1/2" Cutting Dia. (04-132)
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- DRILL AMERICA 1/4in NPT 1-1/2in OD HSS Round Adjustable Pipe Die, Left Hand (DWTH112-14NPT-LH)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105008)
- Kodiak Cutting Tools Taps